LOCTITE

LOCTITE 5772, 50 ml Bottle

  • ERIKS:23570249
  • Manufacturer:3255460251999
Image 1
Image 2
Image 1
Image 2
LOCTITE® 5772 is a medium strength, methacrylate-based thread sealant well suited to the locking and sealing of metal threaded pipes and fittings up to 3" in diameter. With PMUC approval, the product has low halogen and sulphur content and is designed for use in the nuclear industry on sensitive metals such as titanium. Also suitable for stainless steel without the need for surface activation.
Save to list

€37.02/ pieceexcl. VAT

€44.79incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5772
Application
Thread sealing
Volume
50 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026