LOCTITE

LOCTITE 577 Fast Cure Medium Strength Pipe Seal 250ml

  • ERIKS:13787500
  • Manufacturer:5010266577609
Image 1
Image 2
Image 1
Image 2
Curing gel. Suitable for fast applications at low temperatures e.g. outdoor plant maintenance.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
577
Volume
250 ml
Type of delivery
Pipe
Operating temperature
from -55 to 150 °C
Viscosity
4500...9000
Approval
DVGW-Freigabe, Reg.Nr. NG-5146 AR 0621, Getestet nach EN 751-1, P1 NSF Reg.No.: 123001
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026