LOCTITE

LOCTITE 574 Multi Gasket Medium Strength 160ml

  • ERIKS:23168197
  • Manufacturer:5010266574554
Image 1
Image 2
Image 1
Image 2
Fast curing, medium strength compound specially formulated to cure through large gaps. Particularly suited for screen printing applications to produce quick, precise coating of complex gasket designs. Fills gaps up to 0.5 mm max.p>
Save to list

€79.48/ pieceexcl. VAT

€96.17incl. VAT

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
574
Application
Gasketing
Volume
160 ml
Colour
Orange
Type of delivery
Bottle
Operating temperature
from -55 to 150 °C
Viscosity
7000...14000 mPa-s
Gap width
Up to 0.5 mm
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

399 In stock - Estimated delivery date 13/11/2026