LOCTITE

LOCTITE 573 Low Strength 250ml

  • ERIKS:23168195
  • Manufacturer:5010266573410
Image 1
Image 2
Image 1
Image 2
Fills gaps up to 0.1 mm. Slow cure. Easy disassembly. High resistance to loads and vibrations.
Save to list

€131.27/ pieceexcl. VAT

€158.84incl. VAT

177 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
573
Application
Gasketing
Packaging
Pipe
Colour
Green
Gap width
0.1 mm
Temperature
from -55 to 150 °C
Volume
250 ml
Viscosity
from 5000 to 10000
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

157 In stock - Estimated delivery date 04/11/2026