LOCTITE

LOCTITE 573 FLANGE SEALANT 50ML TUBE

  • ERIKS:23168194
  • Manufacturer:5010266573335
Image 1
Image 2
Image 1
Image 2
Save to list

€31.86/ pieceexcl. VAT

€38.55incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
573
Application
Gasketing
Packaging
Bottle
Colour
Green
Gap width
0.1 mm
Temperature
from -55 to 150 °C
Volume
50 ml
Viscosity
from 5000 to 10000
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

138 In stock - Estimated delivery date 10/11/2026