LOCTITE

LOCTITE 572 Low Strength Slow Cure Pipeseal 250ml

  • ERIKS:11352989
  • Manufacturer:5010266572406
Image 1
Image 2
Image 1
Image 2
Curing gel. Recommended for all coarse metal threads where slow cure is required for ajusting the aligment of valves and fittings.
Save to list

€104.41/ pieceexcl. VAT

€126.34incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
572
Application
Thread sealing
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026