LOCTITE

LOCTITE 542 Hydraulic Seal Medium Strength 250ml

  • ERIKS:23168189
  • Manufacturer:5010266542447
Image 1
Image 2
Image 1
Image 2
Recommended for fine threaded fittings as used in hydraulic and pneumatic installations, for connections on machine tools, automotive vehicles, heavy plant equipment and small fittings in general.
Save to list

€135.47/ pieceexcl. VAT

€163.92incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
542
Application
Thread sealing
Volume
250 ml
Model
Thread up to 3/4"
Type of delivery
Bottle
Operating temperature
from -55 to 150 °C
Viscosity
100...200 mPas
Approval
DVGW-Freigabe (Reg.Nr. NG-5146 AR 0855), Getestet nach EN 751-1
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026