LOCTITE

LOCTITE 5208 Medium Strength Flexible 250ml

  • ERIKS:23168207
  • Manufacturer:5010266267012
Image 1
Recommended for use on rigid metal parts e.g. cast iron components and pump housings, etc.
Save to list

€181.97/ pieceexcl. VAT

€220.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5208
Application
Gasketing
Packaging
Cartridge
Colour
Red
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

157 In stock - Estimated delivery date 05/11/2026