LOCTITE

LOCTITE 5205 Flexible Fast Cure High Viscosity 300ml

  • ERIKS:23168204
  • Manufacturer:5010266267029
Image 1
Recommended for aluminium parts where flexibility is required e.g. Aluminium gearbox and engine castings, etc.
Save to list

€176.91/ pieceexcl. VAT

€214.06incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5205
Application
Gasketing
Packaging
Cartridge
Colour
Red
Volume
300 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

399 In stock - Estimated delivery date 13/11/2026