LOCTITE

LOCTITE 5188, 50 ml Accordion

  • ERIKS:12378872
  • Manufacturer:5010266008912
Image 1
LOCTITE® 5188 is a highly flexible sealant which cures when confined in the absence of air between close-fitting metal surfaces. It is designed for use on rigid metal flanged connections, particularly where minor oil contamination of the flange surfaces can occur. The product is particularly suitable for use on aluminium substrates where very good adhesion is needed. It ensures an instant, low-pressure seal. For sealing rigid flange faces on transmissions and engine casings.Ideal for sealing all kinds of rigid metal flanges, especially aluminium flangesExcellent chemical resistance, highly flexibleExcellent in demanding applicationsSuperior adhesion, can tolerate slight oil contamination on the flange surface
Save to list

€36.68/ pieceexcl. VAT

€44.38incl. VAT

54 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5188
Application
Gasketing
Volume
50 ml
Colour
Red
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

179 In stock - Estimated delivery date 26/10/2026