LOCTITE

LOCTITE 5188, 300 ml Standard Cartridge

  • ERIKS:12014653
  • Manufacturer:5010266427645
Image 1
LOCTITE® 5188 is a highly flexible sealant which cures when confined in the absence of air between close-fitting metal surfaces. It is designed for use on rigid metal flanged connections, particularly where minor oil contamination of the flange surfaces can occur. The product is particularly suitable for use on aluminium substrates where very good adhesion is needed. It ensures an instant, low-pressure seal. For sealing rigid flange faces on transmissions and engine casings.
Ideal for sealing all kinds of rigid metal flanges, especially aluminium flanges
Excellent chemical resistance, highly flexible
Excellent in demanding applications
Superior adhesion, can tolerate slight oil contamination on the flange surface
Save to list

€183.29/ pieceexcl. VAT

€221.78incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5188
Application
Gasketing
Colour
Red
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

148 In stock - Estimated delivery date 06/11/2026