LOCTITE

LOCTITE 511 Low Strength Fast Cure Pipeseal 50ml

  • ERIKS:23168202
  • Manufacturer:5010266240169
Image 1
Single component, low strength, thixotropic anaerobic sealant with fast curing properties. The product cures rapidly when confined in the absence of air between close fitting metal surfaces.
Save to list

€25.34/ pieceexcl. VAT

€30.66incl. VAT

Sold per: 12Min. order: 12

48 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
511
Volume
50 ml
Model
Thread up to M 80 / R 3"
Type of delivery
Bottle
Operating temperature
from -55 to 150 °C
Viscosity
3000...6000 mPas
Approval
Certified DVGW
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

15 In stock - Estimated delivery date 06/11/2026