LOCTITE

LOCTITE 5070 - Emergency repair sealant kit 5cm x 1.8m

  • ERIKS:23168864
  • Manufacturer:5010266321233
Image 1
LOCTITE® PC 5070 is a yellow, fibreglass tape designed for emergency sealing pipe of leaks. It is supplied as a set comprising epoxy-based LOCTITE EA 3643 (a steel-filled kneadable stick) and GRP (glass reinforced plastic) tape. This provides an easy-to-use kit for the temporary repair of weak areas on metal, plastic, and composite pipes. Repairs can be achieved in minutes without special tools or training.
Pipes quickly back in service, minimal downtime
No special tools or training required
Conforms to odd shapes
Superior adhesion and pressure retention
Save to list

€80.60/ pieceexcl. VAT

€97.53incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5070
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 16/11/2026