LOCTITE

LOCTITE 496 Methyl Medium Viscosity 20g

  • ERIKS:10020467
  • Manufacturer:5010266008493
Image 1
Loctite 496 Methyl Medium Viscosity
Save to list

€22.95/ pieceexcl. VAT

€27.77incl. VAT

110 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
496
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Operating temperature
from -50 to 80 °C
Viscosity
from 100 to 150 mPa·s
Gap width
0.05...0.1 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026