LOCTITE

LOCTITE 495, 500 g Bottle

  • ERIKS:23168134
  • Manufacturer:4100630495736
Image 1
LOCTITE® 495 is a transparent, colourless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
General purpose
Low viscosity
10 - 20 secs. fixture time
Colourless and transparent
Save to list

€351.66/ pieceexcl. VAT

€425.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
495
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026