LOCTITE

LOCTITE 480 Rubber Toughened Instant Adhesive Black 500g

  • ERIKS:11392722
  • Manufacturer:5010266213460
Image 1
Black, rubber toughened grade for bonding metal to metal and metal to rubber, especially suitable with applications where high peel strength is required and/or shock loads are present.
Save to list

€425.09/ pieceexcl. VAT

€514.36incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
480
Application
Instant adhesive
Weight
500 g
Colour
Black
Operating temperature
from -50 to 100 °C
Viscosity
from 100 to 200 mPa·s
Gap width
<= 0.1 mm
Packaging
Bottle
Max. operation temperature
100 °C
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026