LOCTITE

LOCTITE 4601 BO20G DE/FR/NL

  • ERIKS:12162154
  • Manufacturer:079340260986
Image 1
LOCTITE® 4601 is a transparent, colourless, low viscosity alkoxyethyl-based product which provides fast bonding of a wide range of materials, including metals, plastics and elastomers. It has low odour and low blooming properties and is well suited to applications where cosmetic appearance is important such as in the assembly of disposable medical devices. It is ISO 10993 certified.
Low odour for applications where vapour control is vital
Low bloom for cosmetic applications
Low viscosity
Colourless and transparent
ISO-10993 biocompatible
Save to list

€40.72/ pieceexcl. VAT

€49.27incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
4601
Weight
20 g
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026