




€27.42/ pieceexcl. VAT
€33.18incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Series | 460 |
Application | Instant adhesive |
Weight | 20 g |
Colour | Colourless/transparant |
Operating temperature | from -50 to 80 °C |
Viscosity | from 30 to 60 mPa·s |
Gap width | <= 0.05 mm |
Packaging | Bottle |
€18.54/ pieceexcl. VAT
€22.43incl. VAT
212 In stock - Estimated delivery date 04/11/2026