LOCTITE

LOCTITE 460, 500 g Bottle

  • ERIKS:23168133
  • Manufacturer:5010266460901
Image 1
Image 2
Image 1
Image 2
LOCTITE® 460 Instant Adhesive is a transparent and colourless liquid that offers rapid bonding for a wide variety of materials, including metals, elastomers, and plastics. LOCTITE 460 adhesive is designed for applications where vapour control is difficult. It is also well suited for bonding porous or absorbent materials.
Low odour for applications where vapour control is vital
Low bloom for cosmetic applications
Low viscosity
Well suited to porous substrates
Rapid bonding (5 – 20 secs., depending on substrate)
Save to list

€401.53/ pieceexcl. VAT

€485.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
460
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026