LOCTITE

LOCTITE 454 Surface Insensitive Gel Cartridge 300g

  • ERIKS:23168131
  • Manufacturer:5010266454825
Image 1
Image 2
Image 1
Image 2
General purpose gel for bonding metals, composite materials, wood, cork, foam, leather, card, paper, and unglazed ceramics. Recommended for use on verticalor overhead surfaces.
Save to list

€308.26/ pieceexcl. VAT

€372.99incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
454
Application
Instant adhesive
Weight
300 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

15 In stock - Estimated delivery date 09/11/2026