LOCTITE

LOCTITE 438 Ca Adhesive - Snellijm (zwart) 20gr.

  • ERIKS:11905102
  • Manufacturer:5010266008776
Image 1
Save to list

€36.81/ pieceexcl. VAT

€44.54incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
438
Application
Instant adhesive
Weight
20 g
Colour
Black
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 09/11/2026