LOCTITE

LOCTITE 435 BO20G FR/NL

  • ERIKS:23286206
  • Manufacturer:5010266412832
Image 1
LOCTITE® 435 is a colourless, toughened, ethyl-based instant adhesive. It has a fixture time of 10 - 20 secs. It has high resistance to impact and shock loads, high peel strength and is suitable for bonding plastics, rubber, metals, porous and absorbent substrates and acidic surfaces. Good resistance in humid environments.
Toughened, clear
Ideal for bonding small to medium-size parts
Well suited to porous and/or acidic surfaces
Well suited to metals, magnets, rubbers and plastics
Solvent-free
Fixture time of 10 - 20 secs.
Save to list

€33.65/ pieceexcl. VAT

€40.72incl. VAT

20 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
435
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026