LOCTITE

LOCTITE 431 Surface Insensitive High Viscosity 500g

  • ERIKS:23168130
  • Manufacturer:4100630293844
Image 1
Particularly suitable for bonding porous or absorbent materials such as wood, paper, leather, cork and fabric
Save to list

€347.92/ pieceexcl. VAT

€420.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
431
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026