LOCTITE

LOCTITE 431 Surface Insensitive High Viscosity 20g

  • ERIKS:23168112
  • Manufacturer:4100630293929
Image 1
Particularly suitable for bonding porous or absorbent materials such as wood, paper, leather, cork and fabric
Save to list

€25.13/ pieceexcl. VAT

€30.41incl. VAT

77 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
431
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026