LOCTITE

LOCTITE 424 Instant Adhesive EPDM 500g

  • ERIKS:23168899
  • Manufacturer:4100630424613
Image 1
Ethyl cyanoacrylate adhesive with enhanced performance on EPDM and other elastomers.
Save to list

€369.54/ pieceexcl. VAT

€447.14incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
424
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026