LOCTITE

LOCTITE 424 Instant Adhesive EPDM 20g

  • ERIKS:23168099
  • Manufacturer:3255460234688
Image 1
Ethyl cyanoacrylate adhesive with enhanced performance on EPDM and other elastomers.
Save to list

€25.87/ pieceexcl. VAT

€31.30incl. VAT

40 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
424
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026