LOCTITE

LOCTITE 422 Ethyl High Viscosity 500g

  • ERIKS:23570174
  • Manufacturer:5010266422817
Image 1
Loctite 422 Ethyl High Viscosity
Save to list

€320.26/ pieceexcl. VAT

€387.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
422
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026