LOCTITE

LOCTITE 4204 High Thermal Resistance Clear 20g

  • ERIKS:23168113
  • Manufacturer:079340295599
Image 1
Clear, instant adhesive for high temperature applications. Good humidity resistance. Improved shock resistance. Improved peel strength.
Save to list

€37.58/ pieceexcl. VAT

€45.47incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
4204
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

855 In stock - Estimated delivery date 09/11/2026