LOCTITE

LOCTITE 416 Ethyl High Viscosity 20g

  • ERIKS:23168128
  • Manufacturer:4100630416205
Image 1
Loctite 416
Save to list

€27.85/ pieceexcl. VAT

€33.70incl. VAT

47 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
416
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026