LOCTITE

LOCTITE 415 Methyl Metal Bonder High Viscosity 20g

  • ERIKS:10020463
  • Manufacturer:3255460234749
Image 1
Loctite 415 Methyl Metal Bonder High Viscosity
Save to list

€27.49/ pieceexcl. VAT

€33.26incl. VAT

72 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
415
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 09/11/2026