LOCTITE

LOCTITE 415, 50 g Bottle

  • ERIKS:23168096
  • Manufacturer:4100630415420
Image 1
LOCTITE® 415 is a transparent, colourless, high viscosity, methyl-based instant adhesive. Well suited to metals and suitable for rubbers and plastic, it also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 20 - 40 secs.
Save to list

€53.43/ pieceexcl. VAT

€64.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
415
Application
Instant adhesive
Weight
50 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026