LOCTITE

LOCTITE 414 Instant Adhesive PVC 20g

  • ERIKS:23168104
  • Manufacturer:4100630414201
Image 1
Loctite 414 Instant Adhesive PVC
Save to list

€31.61/ pieceexcl. VAT

€38.25incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
414
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026