LOCTITE

LOCTITE 408 Low Viscosity Low Bloom Low Odour 20g

  • ERIKS:23168126
  • Manufacturer:5010266408224
Image 1
Very low viscosity, cyanoacrylate adhesive with low odour and non-blooming characteristics.
Save to list

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
408
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

15 In stock - Estimated delivery date 09/11/2026