

€365.36/ pieceexcl. VAT
€442.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Series | 4062 |
Application | Instant adhesive |
Weight | 500 g |
Colour | Colourless/transparant |
Operating temperature | from -50 to 80 °C |
Viscosity | from 1 to 3 mPa·s |
Gap width | <= 0.05 mm |
Packaging | Bottle |
€18.54/ pieceexcl. VAT
€22.43incl. VAT
235 In stock - Estimated delivery date 05/11/2026