

€25.32/ pieceexcl. VAT
€30.64incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Series | 4062 |
Application | Instant adhesive |
Weight | 20 g |
Colour | Colourless/transparant |
Viscosity | from 1 to 3 mPa·s |
Gap width | <=0.05 |
Packaging | Bottle |
Max. operation temperature | 80 °C |
€18.54/ pieceexcl. VAT
€22.43incl. VAT
235 In stock - Estimated delivery date 05/11/2026