LOCTITE

LOCTITE 4061 Medical Cyanoacrylate Adhesive 20g

  • ERIKS:23168222
  • Manufacturer:079340260948
Image 1
Low viscosity, fast curing, single component cyanoacrylate adhesive. It is specifically formulated for difficult to bond substrates.
Save to list

€33.41/ pieceexcl. VAT

€40.43incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
4061
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026