LOCTITE

LOCTITE 403 High Viscosity Low Bloom Low Odour 500g

  • ERIKS:11905099
  • Manufacturer:5010266240855
Image 1
Loctite 403 High Viscosity Low Bloom Low Odour
Save to list

€459.68/ pieceexcl. VAT

€556.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
403
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

855 In stock - Estimated delivery date 09/11/2026