LOCTITE

LOCTITE 401 Instant 5g

  • ERIKS:23165353
  • Manufacturer:5010266317786
Image 1
Image 2
Image 1
Image 2
General purpose for bonding most substrates such as plastics, rubber, paper/card, wood and metals.
Save to list

€6.43/ pieceexcl. VAT

€7.78incl. VAT

174 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
401
Application
Instant adhesive
Weight
5 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026