LOCTITE

LOCTITE 401 Instant 500g

  • ERIKS:23168123
  • Manufacturer:4100630401805
Image 1
Image 2
Image 1
Image 2
General purpose for bonding most substrates such as plastics, rubber, paper/card, wood and metals.
Save to list

€299.68/ pieceexcl. VAT

€362.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
401
Application
Instant adhesive
Weight
500 g
Colour
Colourless/transparant
Operating temperature
from -50 to 120 °C
Viscosity
from 90 to 140 mPa·s
Gap width
<= 0.1 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026