LOCTITE

LOCTITE 290 High Strength Penetrating 50ml

  • ERIKS:23168291
  • Manufacturer:5010266290539
Image 1
Image 2
Image 1
Image 2
Recommended for locking preassembled fasteners, e.g. instrumentation screws, electrical connectors and set screws.
Save to list

€46.63/ pieceexcl. VAT

€56.42incl. VAT

41 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
290
Application
Threadlocking
Volume
50 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 10 to 30 mPa·s
Gap width
<= M 6
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026