LOCTITE

LOCTITE 2701 High Strength Oil Resistant 5ml

  • ERIKS:23165355
  • Manufacturer:5010266317816
Image 1
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

15 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
2701
Application
Threadlocking
Volume
5 ml
Viscosity
from 400 to 600 mPa·s
Gap width
<= M 20
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026