LOCTITE

LOCTITE 2701 High Strength Oil Resisitant 250ml

  • ERIKS:23168303
  • Manufacturer:5010266191508
Image 1
For use on all metal fasteners (including stainless steels and those with protective coatings such as zinc) where regular removal for maintenance is not required. Recommended for permanently locking studs on engine blocks and pump housings.
Save to list

€212.67/ pieceexcl. VAT

€257.33incl. VAT

9 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
2701
Application
Threadlocking
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 09/11/2026