LOCTITE

LOCTITE 270 High Strength Studlock 250ml

  • ERIKS:11037211
  • Manufacturer:5010266000893
Image 1
Image 2
Image 1
Image 2
High strength threadlocker for fasteners up to 3/4" (20mm). Secures large studs and bolts. Intended for parts that do not require disassembly. Cures fast and reliably on most metal surfaces. Seals threads against industrial fluids.
Save to list

€190.41/ pieceexcl. VAT

€230.40incl. VAT

3 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
270
Application
Threadlocking
Volume
250 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 400 to 600 mPa·s
Gap width
<= M 20
Thread diameter
M 20
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026