LOCTITE

LOCTITE 270 High Strength Studlock 10ml

  • ERIKS:23168294
  • Manufacturer:5010266009124
Image 1
Image 2
Image 1
Image 2
High strength threadlocker for fasteners up to 3/4" (20mm). Secures large studs and bolts. Intended for parts that do not require disassembly. Cures fast and reliably on most metal surfaces. Seals threads against industrial fluids.
Save to list

€13.15/ pieceexcl. VAT

€15.91incl. VAT

72 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
270
Application
Threadlocking
Volume
10 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026