LOCTITE

LOCTITE 268, 19 g Stick

  • ERIKS:23168362
  • Manufacturer:5010266007113
Image 1
LOCTITE® 268 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It is available in a stick format and easy and effective in overhead applications. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It tolerates slight contamination by industrial oils, corrosion prevention oils and cutting fluids.
Save to list

€23.69/ pieceexcl. VAT

€28.66incl. VAT

15 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
268
Application
Threadlocking
Weight
19 g
Packaging
Stick
Thread diameter
<= M 50
Max. operation temperature
150 °C
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026