LOCTITE

LOCTITE 266 Threadlocker high-strength 50ml

  • ERIKS:23168306
  • Manufacturer:079340267732
Image 1
LOCTITE® 266 is a high temperature, high strength, red-orange anaerobic threadlocker. It is a 1-part, thixotropic liquid that is fast curing and which resists oil and mild surface contamination at temperatures up to +232°C. Locks fasteners up to 20mm in diameter.
Save to list

€60.62/ pieceexcl. VAT

€73.35incl. VAT

30 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
266
Volume
50 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026