LOCTITE

LOCTITE 262 High Strength Controlled Torque 250ml

  • ERIKS:23168301
  • Manufacturer:5010266262697
Image 1
LOCTITE® 262 is a red, general purpose, medium to high strength, thixotropic methacrylate-based adhesive. Steel fixture time is 15 min, brass 8 min and stainless steel 180 min. It fluoresces under UV light to allow monitoring. Ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners.
Save to list

€213.73/ pieceexcl. VAT

€258.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
262
Application
Threadlocking
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026