LOCTITE

LOCTITE 248 Medium Strength Stick 9g

  • ERIKS:23168389
  • Manufacturer:5010266007083
Image 1
Image 2
Image 1
Image 2
Removable strength threadlocking adhesive, especially well suited for fasteners between ¼'' and ¾'' diameter. Parts can be separated using hand tools.
Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
248
Application
Threadlocking
Weight
9 g
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026