LOCTITE

LOCTITE 245 Medium Strength High Viscosity Thixotropic 50ml

  • ERIKS:23168300
  • Manufacturer:5010266223346
Image 1
Loctite 245 Medium Strength Thixotropic
Save to list

€54.67/ pieceexcl. VAT

€66.15incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
245
Application
Threadlocking
Volume
50 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026