LOCTITE

LOCTITE 243 Medium Strength Oil Tolerant 5ml

  • ERIKS:23165354
  • Manufacturer:5010266001234
Image 1
Image 2
Image 1
Image 2
Effective on all types of metal threaded fasteners. Prevents loosening on vibrating parts such as pumps, motor mounting bolts, gear boxes or presses. Recommended for use where disassembly with hand tools is required for servicing and where parts are contaminated with oil.
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

38 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
243
Application
Threadlocking
Volume
5 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026